This product has been discontinued.

Hand Caddy, Length: 21", Height: 10-1/2", Width: 13-1/2", Capacit
Item #: 0539183
Cat #: 9502
UPC: 783310081876
Company wide:
0
in stock
Discontinued
Documents & Guides
Hand Caddy, Length: 21", Height: 10-1/2", Width: 13-1/2", Capacity: (4) 500' Spools of #10 AWG or (8) 500' Spools of #12 AWG, Weight: 4 lbs
Overview
Hand Caddy, Length: 21", Height: 10-1/2", Width: 13-1/2", Capacity: (4) 500' Spools of #10 AWG or (8) 500' Spools of #12 AWG, Weight: 4 lbs
Also known as: 783310081876, 9502, GRE9502
Specifications
No Specifications Available