BLM CEM7014T-I-5 1HP 1760RPM

Item #: 0539177

Cat #: CEM7014TI5

UPC: 781568724514

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7014T-I-5 1HP 1760RPM

Overview

BLM CEM7014T-I-5 1HP 1760RPM
Also known as: 781568724514, CEM7014TI5, BLMCEM7014TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1