BLM CEM7013T-I-5 1HP 3450RPM

Item #: 0539168

Cat #: CEM7013TI5

UPC: 781568723999

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7013T-I-5 1HP 3450RPM

Overview

BLM CEM7013T-I-5 1HP 3450RPM
Also known as: 781568723999, CEM7013TI5, BLMCEM7013TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1