BLM CEM3615T-BG 5HP 1750RPM 3

Item #: 0539158

Cat #: CEM3615TBG

UPC: 781568719435

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3615T-BG 5HP 1750RPM 3

Overview

BLM CEM3615T-BG 5HP 1750RPM 3
Also known as: 781568719435, CEM3615TBG, BLMCEM3615TBG

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1