3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1

Item #: 0539148

Cat #: CEM3611TBG

UPC: 781568719428

Call for price
Company wide:
0 in stock
Documents & Guides
3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1

Overview

3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
Also known as: 781568719428, CEM3611TBG, BLMCEM3611TBG

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1