BLM CEM3558-5 2HP 1755RPM 3PH

Item #: 0539143

Cat #: CEM35585

UPC: 781568809129

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3558-5 2HP 1755RPM 3PH

Overview

BLM CEM3558-5 2HP 1755RPM 3PH
Also known as: 781568809129, CEM35585, BLMCEM35585

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1