BLM CEM3554T-BG 1.5HP 1760RPM

Item #: 0539139

Cat #: CEM3554TBG

UPC: 781568719619

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3554T-BG 1.5HP 1760RPM

Overview

BLM CEM3554T-BG 1.5HP 1760RPM
Also known as: 781568719619, CEM3554TBG, BLMCEM3554TBG

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1