BALDOR CECP2334T 20HP,1760RPM,3PH,6

Item #: 0539126

Cat #: CECP2334T

UPC: 781568394007

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLM CECP2334T 20HP 1760RPM 3P

Overview

BLM CECP2334T 20HP 1760RPM 3P
Also known as: 781568394007, CECP2334T, BLMCECP2334T

Specifications

No Specifications Available