BALDOR CECP2333T 15HP,1765RPM,3PH,6

Item #: 0539123

Cat #: CECP2333T

UPC: 781568394014

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLM CECP2333T 15HP 1765RPM 3P

Overview

BLM CECP2333T 15HP 1765RPM 3P
Also known as: 781568394014, CECP2333T, BLMCECP2333T

Specifications

No Specifications Available