BLM CECP2294T 15HP 3525RPM 3P

Item #: 0539122

Cat #: CECP2294T

UPC: 781568603512

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP2294T 15HP 3525RPM 3P

Overview

BLM CECP2294T 15HP 3525RPM 3P
Also known as: 781568603512, CECP2294T, BLMCECP2294T

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15