BLM CEBM3615T-D 5HP 1750RPM 3

Item #: 0539115

Cat #: CEBM3615T-D

UPC: 781568541739

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEBM3615T-D 5HP 1750RPM 3

Overview

BLM CEBM3615T-D 5HP 1750RPM 3
Also known as: 781568541739, CEBM3615T-D, BLMCEBM3615TD

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5