BLM CDX2001 1HP 1750RPM DC 18

Item #: 0539109

Cat #: CDX2001

UPC: 781568124970

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDX2001 1HP 1750RPM DC 18

Overview

BLM CDX2001 1HP 1750RPM DC 18
Also known as: 781568124970, CDX2001, BLMCDX2001

Specifications

Horsepower: 1
Horsepower: 1