BLM CDPX3575 1.5HP 1750RPM DC

Item #: 0539106

Cat #: CDPX3575

UPC: 781568134023

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDPX3575 1.5HP 1750RPM DC

Overview

BLM CDPX3575 1.5HP 1750RPM DC
Also known as: 781568134023, CDPX3575, BLMCDPX3575

Specifications

Horsepower: 1.500
Horsepower: 1.500