BLM CDPX3555 1HP 1750RPM DC 5

Item #: 0539104

Cat #: CDPX3555

UPC: 781568134016

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDPX3555 1HP 1750RPM DC 5

Overview

BLM CDPX3555 1HP 1750RPM DC 5
Also known as: 781568134016, CDPX3555, BLMCDPX3555

Specifications

Horsepower: 1
Horsepower: 1