BLM CDPX3545 1HP 1750RPM DC 5

Item #: 0539103

Cat #: CDPX3545

UPC: 781568134009

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDPX3545 1HP 1750RPM DC 5

Overview

BLM CDPX3545 1HP 1750RPM DC 5
Also known as: 781568134009, CDPX3545, BLMCDPX3545

Specifications

Horsepower: 1
Horsepower: 1