Electronic Dimmable Ballast (1) 42W

Item #: 0539101

Cat #: REZ-1T42-M2-BS3

UPC: 781087114490

Company wide:
0 in stock
Documents & Guides
Electronic Dimmable Ballast (1) 42w Cfl (4-pin) 120v Kit

Overview

Electronic Dimmable Ballast (1) 42w Cfl (4-pin) 120v Kit
Also known as: 781087114490, REZ-1T42-M2-BS3, ADVREZ1T42M2BS35M

Specifications

Wattage: 42
Type: Electronic
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 42
Dimmable: Yes
Type: Electronic
Light Technology: Fluorescent