Type CL 1-inch Classified Replacement Breaker Clamshell Pack

Item #: 0539098

Cat #: CL230CS

UPC: 782114753071

Company wide:
0 in stock
Documents & Guides
Eaton Classified 3/4" thermal magnetic circuit breaker,Type CL 1-Inch classified replacement breaker clamshell pack,Clamshell pack,30 A,10 kAIC,Two-pole,120/240V,CL,Common breaker trip,#14-4 AWG Cu/Al,Q30,CL,Type CH Loadcenters

Overview

Eaton Classified 3/4" thermal magnetic circuit breaker,Type CL 1-Inch classified replacement breaker clamshell pack,Clamshell pack,30 A,10 kAIC,Two-pole,120/240V,CL,Common breaker trip,#14-4 AWG Cu/Al,Q30,CL,Type CH Loadcenters

Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.

Also known as: 782114753071, CL230CS, CUTCL230CS

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Volts AC: 120, 240
Interrupt Rating AC: 10 kA