Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified, Clamshell

Item #: 0539096

Cat #: CL120CS

UPC: 782114753033

Call for price
Company wide:
0 in stock
20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. Clamshell Packaging ***For Replacement Purposes Only***

Overview

20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. Clamshell Packaging ***For Replacement Purposes Only***
Also known as: 782114753033, CL120CS, CUTCL120CS

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA