Breaker, 15A, 1P, 120/240V, 10 kAIC, Classified, Clamshell

Item #: 0539093

Cat #: CL115CS

UPC: 782114753026

Company wide:
0 in stock
15 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. Clamshell Packaging ***For Replacement Purposes Only***

Overview

15 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. Clamshell Packaging ***For Replacement Purposes Only***
Also known as: 782114753026, CL115CS, CUTCL115CS

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA