BLM CEM3546T-BG 1HP 1760RPM 3

Item #: 0539088

Cat #: CEM3546TBG

UPC: 781568720813

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3546T-BG 1HP 1760RPM 3

Overview

BLM CEM3546T-BG 1HP 1760RPM 3
Also known as: 781568720813, CEM3546TBG, BLMCEM3546TBG

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1