BLM CDPWD3605 5HP 1750RPM DC

Item #: 0539087

Cat #: CDPWD3605

UPC: 781568133910

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDPWD3605 5HP 1750RPM DC

Overview

BLM CDPWD3605 5HP 1750RPM DC
Also known as: 781568133910, CDPWD3605, BLMCDPWD3605

Specifications

Horsepower: 5
Horsepower: 5