Post Base, 8 x 3-1/8 x 3-1/2" Square, Steel, Hot Dipped Galvanized

Item #: 0539074

Cat #: B280HDG

UPC: 781011526948

$ 71.84 EA
Company wide:
15 in stock
Documents & Guides
Post Base, For 1 5/8 X 1 5/8 Channel, 8 x 3 1/8 x 3 1/2 Inch Square, Steel With Hot Dipped Galvanized Finish

Overview

Post Base, For 1 5/8 X 1 5/8 Channel, 8 x 3 1/8 x 3 1/2 Inch Square, Steel With Hot Dipped Galvanized Finish

Eaton’s B-Line series strut system, or bolted framing, gives design engineers, contractors and installers the quality, flexibility and smart design they need to meet the most demanding construction standards. Whether the need is for an electrical strut support, mechanical channel support or datacomm support, it’s easy to find the right B-Line series system for any application. Specify and use B-Line series strut system on your next project. For more information, view or download the strut system catalog.

Also known as: 781011526948, B280HDG, BLIB280HDG

Specifications

Size: 1 5/8 x 1 5/8 in
Material: Steel
Finish: Hot Dipped Galvanized
Size: 1 5/8 x 1 5/8 in
Finish: Hot Dipped Galvanized
Material: Steel