BLM CEM31108 .5HP 1725RPM 3PH

Item #: 0539071

Cat #: CEM31108

UPC: 781568764619

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM31108 .5HP 1725RPM 3PH

Overview

BLM CEM31108 .5HP 1725RPM 3PH
Also known as: 781568764619, CEM31108, BLMCEM31108

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1