BLM CEM31107 .5HP 3450RPM 3PH

Item #: 0539068

Cat #: CEM31107

UPC: 781568763810

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM31107 .5HP 3450RPM 3PH

Overview

BLM CEM31107 .5HP 3450RPM 3PH
Also known as: 781568763810, CEM31107, BLMCEM31107

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1