BLM CEDM3714T 10HP 1770RPM 3P

Item #: 0539051

Cat #: CEDM3714T

UPC: 781568835265

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3714T 10HP 1770RPM 3P

Overview

BLM CEDM3714T 10HP 1770RPM 3P
Also known as: 781568835265, CEDM3714T, BLMCEDM3714T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1