BLM CEDM3711T 10HP 3490RPM 3P

Item #: 0539049

Cat #: CEDM3711T

UPC: 781568835258

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3711T 10HP 3490RPM 3P

Overview

BLM CEDM3711T 10HP 3490RPM 3P
Also known as: 781568835258, CEDM3711T, BLMCEDM3711T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1