BLM CEDM3709T 7.5HP 3520RPM 3

Item #: 0539045

Cat #: CEDM3709T

UPC: 781568835234

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3709T 7.5HP 3520RPM 3

Overview

BLM CEDM3709T 7.5HP 3520RPM 3
Also known as: 781568835234, CEDM3709T, BLMCEDM3709T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1