BLM CDPT3605 5HP 1750RPM DC 1

Item #: 0539044

Cat #: CDPT3605

UPC: 781568133804

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDPT3605 5HP 1750RPM DC 1

Overview

BLM CDPT3605 5HP 1750RPM DC 1
Also known as: 781568133804, CDPT3605, BLMCDPT3605

Specifications

Horsepower: 5
Horsepower: 5