BLM CEDM3708T 5HP 1165RPM 3PH

Item #: 0539042

Cat #: CEDM3708T

UPC: 781568835227

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3708T 5HP 1165RPM 3PH

Overview

BLM CEDM3708T 5HP 1165RPM 3PH
Also known as: 781568835227, CEDM3708T, BLMCEDM3708T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1