BLM CDPT3585 2HP 1750RPM DC 1

Item #: 0539038

Cat #: CDPT3585

UPC: 781568133781

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDPT3585 2HP 1750RPM DC 1

Overview

BLM CDPT3585 2HP 1750RPM DC 1
Also known as: 781568133781, CDPT3585, BLMCDPT3585

Specifications

Horsepower: 2
Horsepower: 2