BLM CEDM3613T 5HP 3450RPM 3PH

Item #: 0539037

Cat #: CEDM3613T

UPC: 781568835425

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3613T 5HP 3450RPM 3PH

Overview

BLM CEDM3613T 5HP 3450RPM 3PH
Also known as: 781568835425, CEDM3613T, BLMCEDM3613T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1