BLM CEDM3559T 3HP 3450RPM 3PH

Item #: 0539034

Cat #: CEDM3559T

UPC: 781568836668

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3559T 3HP 3450RPM 3PH

Overview

BLM CEDM3559T 3HP 3450RPM 3PH
Also known as: 781568836668, CEDM3559T, BLMCEDM3559T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1