BLM CEDM3558T 2HP 1755RPM 3PH

Item #: 0539032

Cat #: CEDM3558T

UPC: 781568835180

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3558T 2HP 1755RPM 3PH

Overview

BLM CEDM3558T 2HP 1755RPM 3PH
Also known as: 781568835180, CEDM3558T, BLMCEDM3558T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1