BLM CDPT3445 1HP 1750RPM DC 5

Item #: 0539031

Cat #: CDPT3445

UPC: 781568133750

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDPT3445 1HP 1750RPM DC 5

Overview

BLM CDPT3445 1HP 1750RPM DC 5
Also known as: 781568133750, CDPT3445, BLMCDPT3445

Specifications

Horsepower: 1
Horsepower: 1