BLM CEDM3556 1HP 1155RPM 3PH

Item #: 0539028

Cat #: CEDM3556

UPC: 781568835166

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3556 1HP 1155RPM 3PH

Overview

BLM CEDM3556 1HP 1155RPM 3PH
Also known as: 781568835166, CEDM3556, BLMCEDM3556

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1