BLM CEDM3550 1.5HP 3500RPM 3P

Item #: 0539021

Cat #: CEDM3550

UPC: 781568836644

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3550 1.5HP 3500RPM 3P

Overview

BLM CEDM3550 1.5HP 3500RPM 3P
Also known as: 781568836644, CEDM3550, BLMCEDM3550

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1