BLM CEDM3546 1HP 1760RPM 3PH

Item #: 0539019

Cat #: CEDM3546

UPC: 781568835128

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEDM3546 1HP 1760RPM 3PH

Overview

BLM CEDM3546 1HP 1760RPM 3PH
Also known as: 781568835128, CEDM3546, BLMCEDM3546

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1