BLM CECP84312T-4 50HP 1185RPM

Item #: 0539016

Cat #: CECP84312T4

UPC: 781568728345

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP84312T-4 50HP 1185RPM

Overview

BLM CECP84312T-4 50HP 1185RPM
Also known as: 781568728345, CECP84312T4, BLMCECP84312T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1