BLM CECP84308T-4 40HP 1190RPM

Item #: 0539013

Cat #: CECP84308T4

UPC: 781568726037

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP84308T-4 40HP 1190RPM

Overview

BLM CECP84308T-4 40HP 1190RPM
Also known as: 781568726037, CECP84308T4, BLMCECP84308T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1