BLM CDPSWD3545 1HP 1750RPM DC

Item #: 0539008

Cat #: CDPSWD3545

UPC: 781568220610

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDPSWD3545 1HP 1750RPM DC

Overview

BLM CDPSWD3545 1HP 1750RPM DC
Also known as: 781568220610, CDPSWD3545, BLMCDPSWD3545

Specifications

Horsepower: 1
Horsepower: 1