BLM CDP3603 3HP 1750RPM DC 18

Item #: 0538992

Cat #: CDP3603

UPC: 781568124567

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDP3603 3HP 1750RPM DC 18

Overview

BLM CDP3603 3HP 1750RPM DC 18
Also known as: 781568124567, CDP3603, BLMCDP3603

Specifications

Horsepower: 3
Horsepower: 3