1/2" Straight Corrosion Resistant Nylon Cord Grip, 0.125-0.187"

Item #: 0538990

Cat #: ZS102CR

UPC: 783936989648

$ 7.91 EA
Clearance
Price good while supplies last
Company wide:
47 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.187 Inch, Color: Orange.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.187 Inch, Color: Orange.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.187 Inch, Color: Orange.

Also known as: 783936989648, ZS102CR, KILZS102CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.125 - 0.187 in
Diameter: 1/2 in
Diameter Range: 0.125 - 0.187 in
Material: Nylon