1/2" Straight Corrosion Resistant Nylon Cord Grip, 0.062-0.125"

Item #: 0538989

Cat #: ZS101CR

UPC: 783936989631

$ 7.22 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.062 Inch - 0.125 Inch, Color: Green.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.062 Inch - 0.125 Inch, Color: Green.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.062 Inch - 0.125 Inch, Color: Green.

Also known as: 783936989631, ZS101CR, KILZS101CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.062 - 0.125 in
Diameter: 1/2 in
Diameter Range: 0.062 - 0.125 in
Material: Nylon