3/8" Straight Corrosion Resistant Nylon Cord Grip, 0.375-0.437"

Item #: 0538988

Cat #: ZS007CR

UPC: 783936989624

$ 18.97 EA
Company wide:
35 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/8 Inch, Cord Range: 0.375 Inch - 0.437 Inch, Color: Blue.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/8 Inch, Cord Range: 0.375 Inch - 0.437 Inch, Color: Blue.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/8 Inch, Cord Range: 0.375 Inch - 0.437 Inch, Color: Blue.

Also known as: 783936989624, ZS007CR, KILZS007CR, CGB

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 3/8 in
Material: Nylon
Diameter Range: 0.375 - 0.437 in
Diameter: 3/8 in
Diameter Range: 0.375 - 0.437 in
Material: Nylon