1/2" 90° Corrosion Resistant Nylon Cord Grip, 0.500-0.625"

Item #: 0538979

Cat #: ZN109CR

UPC: 783936989846

$ 33.57 EA
Company wide:
86 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Brown.

Overview

Corrosion Resistant Nylon Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Brown.

Corrosion Resistant Nylon Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Brown.

Also known as: 783936989846, ZN109CR, KILZN109CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 1/2 in
Diameter Range: 0.500 - 0.625 in
Material: Aluminum