1/2" 90° Corrosion Resistant Nylon Cord Grip, 0.375-0.500"

Item #: 0538978

Cat #: ZN108CR

UPC: 783936989839

$ 33.57 EA
Company wide:
92 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Overview

Corrosion Resistant Nylon Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Corrosion Resistant Nylon Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Also known as: 783936989839, ZN108CR, KILZN108CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Nylon, Aluminum
Diameter Range: 0.375 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Nylon, Aluminum