Cord Connector, 90°, 1/2", Cord Range: 0.250 - 0.375", Nylon

Item #: 0538977

Cat #: ZN105CR

UPC: 783936989822

$ 33.57 EA
Company wide:
68 in stock
Documents & Guides
Cord Connector, 90°, Hub: 1/2", Cord Range: 0.250 - 0.375", Nylon, White

Overview

Cord Connector, 90°, Hub: 1/2", Cord Range: 0.250 - 0.375", Nylon, White

Cord Connector, 90°, Hub: 1/2", Cord Range: 0.250 - 0.375", Nylon, White

Also known as: 783936989822, ZN105CR, KILZN105CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Nylon