BLM CDP3460 1HP 2500RPM DC 56

Item #: 0538966

Cat #: CDP3460

UPC: 781568124512

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDP3460 1HP 2500RPM DC 56

Overview

BLM CDP3460 1HP 2500RPM DC 56
Also known as: 781568124512, CDP3460, BLMCDP3460

Specifications

Horsepower: 1
Horsepower: 1