BLM CDP3450 1HP 2500RPM DC 56

Item #: 0538961

Cat #: CDP3450

UPC: 781568124505

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDP3450 1HP 2500RPM DC 56

Overview

BLM CDP3450 1HP 2500RPM DC 56
Also known as: 781568124505, CDP3450, BLMCDP3450

Specifications

Horsepower: 1
Horsepower: 1