Butt Splice Kit

Item #: 0538960

Cat #: SB2107BZ

UPC: 782051128857

$ 45.98 EA
Company wide:
0 in stock
Documents & Guides
Butt Splice Kit, Material: Steel, Finish: Zinc. Finish: Black Zinc. Includes: (2) Clamps & Hardware.

Overview

Butt Splice Kit, Material: Steel, Finish: Zinc. Finish: Black Zinc. Includes: (2) Clamps & Hardware.

Use to connect cable grid or runway stringers. Includes one clamp and hardware as shown. Material: ASTM A570 structural steel Finish: Black Zinc (BZ)

Also known as: 782051128857, SB2107BZ, BLISB2107BZ

Specifications

Type: Splice Kit
Color: Black
Width: 5 in
Material: Steel
Type: Splice Kit
Width: 5 in
Color: Black
Material: Steel